Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, Black, Clear Lens

  • Mfr # 46159

  • Zoro # G503528909


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Viewing Area
4 in x 3.25 in
Standards
ANSI Z87.1-2010, CSA Z94.3
Includes
2 AAA Batteries, Low Battery Indicator
Features
Built in magnification lens holder, Low Batery indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46159
Zoro #
G503528909
UPC #
626053606688
Country of Origin
Viet Nam

Details

Item
Welding Helmet
Color
Black
Viewing Area
4 in x 3.25 in
Standards
ANSI Z87.1-2010, CSA Z94.3
Includes
2 AAA Batteries, Low Battery Indicator
Features
Built in magnification lens holder, Low Batery indicator
ADF Controls
Digital
Series
TrueSight II
Lens Color
Clear
Includes Batteries
Yes
Helmet Type
Auto-Darkening
Grind Mode
Yes
Light State
4
includes Electromagnetic Sensor
No
EN379 Classification
1/1/1/1
Welding Shade Designation
W5 - W13
Graphics
None
Switching Speed
1/8700 sec
Power Source
2 AAA Batteries
Battery Type
(2) AAA
Magnification
No
Suspension Adjustment Type
Ratchet
Helmet Material
Thermoplastic

Description

Welding Helmet, ADF Controls Digital, Battery Type (2) AAA, Color Black, EN379 Classification 1/1/1/1, Features Built in magnification lens holder, Low Batery indicator, Graphics None, Grind Mode Yes, Helmet Material Thermoplastic, Helmet Type Auto-Darkening, Includes 2 AAA Batteries, Low Battery Indicator, Includes Batteries Yes, Lens Color Clear, Light State 4, Magnification No, Power Source 2 AAA Batteries, Series TrueSight II, Standards ANSI Z87.1-2010, CSA Z94.3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.