Zoro Homepage

Welding Helmet, HLX100, Passive, Black

  • Mfr # 24737

  • Zoro # G211512887


product price: $138.99
/ea
Sold in multiples of 2 for $277.98
Free Shipping & Returns

Key Features

Color
Silver
Viewing Area
23.63 sq in
Standards
ANSI Z87.1, CSA Z94.3
Series
HLX-100
Graphics
Carbon Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24737
Zoro #
G211512887
UPC #
-
Country of Origin
Viet Nam

Dimensions

Dimensions
4-1/2 in x 5-1/4 in
Safety Plate Dimensions
4-1/2 in x 5-1/4 in

Details

Color
Silver
Viewing Area
23.63 sq in
Standards
ANSI Z87.1, CSA Z94.3
Series
HLX-100
Graphics
Carbon Fiber
Application
Welding
Suspension
370 Speed Dial Ratcheting Headgear
Material
Nylon
Passive Filter Shade
10 IR
Filter Type
Passive
Front Type
Fixed
Safety Plate Material
Polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.