Zoro Homepage

Welding Helmet, Huntsman, Passive, Black, Leather

  • Mfr # 14531

  • Zoro # G611512579


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Viewing Area
8.5 sq in
Material
Leather
Application
Welding
Suspension
Ratcheting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14531
Zoro #
G611512579
UPC #
-
Country of Origin
United States

Dimensions

Width
17-1/4 in
Height
11.81 in
Length
20.13 in

Details

Color
Black
Viewing Area
8.5 sq in
Material
Leather
Application
Welding
Suspension
Ratcheting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.