Zoro Homepage

Welding Helmet, Nylon, Clear Lens

  • Mfr # 14312

  • Zoro # G010133252


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Color
Silver
Viewing Area
2 in x 4 1/4 in
Standards
ANSI Z87.1, CSA Z94.3
Features
Coating Sheds Spatter and Reduces Heat Buildup, Patented Lens Retention System, Spring-Loaded Lift Front
Series
280PL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14312
Zoro #
G010133252
UPC #
626053644376
Country of Origin
United States

Details

Item
Welding Helmet
Color
Silver
Viewing Area
2 in x 4 1/4 in
Standards
ANSI Z87.1, CSA Z94.3
Features
Coating Sheds Spatter and Reduces Heat Buildup, Patented Lens Retention System, Spring-Loaded Lift Front
Series
280PL
Suspension Adjustment Type
Ratchet
Helmet Type
Fixed Shade
Helmet Material
Nylon
Grind Mode
No
Light State
10
Magnification
No
Welding Shade Designation
W10
Lens Color
Clear
Graphics
None
includes Electromagnetic Sensor
No
Includes Batteries
No

Description

Welding Helmet, ADF Controls Not Applicable, Color Silver, EN379 Classification Not Applicable, Features Coating Sheds Spatter and Reduces Heat Buildup, Patented Lens Retention System, Spring-Loaded Lift Front, Graphics None, Grind Mode No, Helmet Material Nylon, Helmet Type Fixed Shade, Includes Not Applicable, Includes Batteries No, Lens Color Clear, Light State 10, Magnification No, Series 280PL, Standards ANSI Z87.1, CSA Z94.3, Suspension Adjustment Type Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.