Zoro Homepage

Welding Helmet, Ratchet, Fiberglass, White

  • Mfr # 14321

  • Zoro # G115508535


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Color
White
Viewing Area
4.25 in x 2 in
Standards
ANSI Z87.1, CSA Z94.3
Includes
Cover Plate, Lens
Features
370 Speed Dial Ratcheting Headgear, Lightweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14321
Zoro #
G115508535
UPC #
626053650735
Country of Origin
China

Details

Item
Welding Helmet
Color
White
Viewing Area
4.25 in x 2 in
Standards
ANSI Z87.1, CSA Z94.3
Includes
Cover Plate, Lens
Features
370 Speed Dial Ratcheting Headgear, Lightweight
Series
Jackson Safety 280PLFG
Compatible Suspension Brand Name
370 Speed Dial
Magnification
No
Light State
10
Switching Speed
Not Rated
Grind Mode
No
includes Electromagnetic Sensor
No
Graphics
No Graphics
Welding Shade Designation
W10
Lens Color
Green
Includes Batteries
No
Helmet Type
Fixed
Compatible Suspension Manufacturer Part Number
20696
Lens Material
Polycarbonate
Suspension Adjustment Type
Ratchet
Helmet Material
Fiberglass

Description

Welding Helmet, ADF Controls Not Applicable, Battery Chemistry Not Applicable, Battery Life Not Applicable, Battery Type Not Applicable, Color White, Compatible Suspension Brand Name 370 Speed Dial, Compatible Suspension Grainger Part Number 43FY22, Compatible Suspension Manufacturer Part Number 20696, EN379 Classification Not Applicable, Features 370 Speed Dial Ratcheting Headgear, Lightweight, Graphics No Graphics, Grind Mode No, Hat Size Maximum Not Applicable, Hat Size Minimum Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.