
Welding Helmet, Silver, Clear Lens
Mfr # 46130
Zoro # G810474449
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Features
True Color
Standards
ANSI Z87.1 - 2010 Standard, CSA
Color
Silver
Grind Mode
Yes
Series
Insight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46130
Zoro #
G810474449
UPC #
626053606565
Country of Origin
Viet Nam
Details
Item
Welding Helmet
Features
True Color
Standards
ANSI Z87.1 - 2010 Standard, CSA
Color
Silver
Grind Mode
Yes
Series
Insight
Includes Batteries
Yes
Lens Color
Clear
Graphics
Arc Angel
Viewing Area
2.36 in x 3.94 in
Suspension Adjustment Type
Ratchet
ADF Controls
Digital
Magnification
No
Welding Shade Designation
W9 - W13
Helmet Type
Auto-Darkening
Helmet Material
Thermoplastic
Includes
Ratchet Headgear
EN379 Classification
1/1/1/1
Power Source
Lithium Batteries
Light State
4
includes Electromagnetic Sensor
No
Switching Speed
1/10000 sec
Battery Type
Lithium
Description
Welding Helmet, ADF Controls Digital, Battery Type Lithium, Color Silver, EN379 Classification 1/1/1/1, Features True Color, Graphics Arc Angel, Grind Mode Yes, Helmet Material Thermoplastic, Helmet Type Auto-Darkening, Includes Ratchet Headgear, Includes Batteries Yes, Lens Color Clear, Light State 4, Magnification No, Power Source Lithium Batteries, Series Insight, Standards ANSI Z87.1 - 2010 Standard, CSA, Suspension Adjustment Type Ratchet, Switching Speed 1/10000 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.