Zoro Homepage

Welding Helmet, TranslightFlip, ADF, Black

  • Mfr # 46240

  • Zoro # G111513229


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Viewing Area
9.65 sq in
Standards
CE, CSA Z94.3, ANSI Z87.1
Series
Translight Flip
Battery Type
Lithium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46240
Zoro #
G111513229
UPC #
-
Country of Origin
China

Dimensions

Dimensions
90 mm x 110 mm

Details

Color
Black
Viewing Area
9.65 sq in
Standards
CE, CSA Z94.3, ANSI Z87.1
Series
Translight Flip
Battery Type
Lithium
Lens Shade
4 to 5
Material
Thermoplastic
TIG AMP Rating
2A
Power Source
Solar/Lithium
Application
Cutting, Grinding, Welding, Carbon Arc Gouging
Suspension
370 Speed Dial Ratcheting Headgear
Switching Speed
1/40,000 sec
Safety Plate Material
Polycarbonate
Optical Clarity
1/1/1/1
Front Type
Lift
Power Control
Automatic
Shade Control
Digital/ Internal
Filter Type
ADF Variable Shade
ADF Weight
4.1 oz
Number of Sensors
4
Sensitivity
Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.