Shop JACKSON SAFETY
See all product information
Create Account
Magnifying Plate, 2.5 Dioptic Rating, 2 in x 4.25 in
- Mfr # 16068
- Zoro # G8364791
product price:Â
$
10.65
/ea
Key Features
Material
Polycarbonate
Standards
ANSI Z87.2
Type
Safety
Filter Plate Size
2" x 4-1/4"
Magnification Plate Diopter
2.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16068
- Zoro #
- G8364791
- UPC #
- 626053605100
- Country of Origin
- Taiwan, Province of China
- Material
- Polycarbonate
- Standards
- ANSI Z87.2
- Type
- Safety
- Magnification Plate Diopter
- 2.26
Description
Mag Plates,Focal Power 2.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.