Industrial MIG Equipment Accessories
- Mfr # 247831050
- Zoro # G723924499
product price:Â
$
861.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Length
50 ft
Connection Type
Wired
Compatible with Manufacturer Part Number
907483, 951291001, 951292001
Features
11-Conductors to Support Contactor and Remote Voltage Control on all Miller Electronic CV 14-Pin Power Sources, Additional Functions Supported when Using the Invision MPa or XMT MPa Power Sources Include Synergic Pulsed MIG, Remote Process Select and Side Select Capabilities
Compatible with Brand
Miller Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247831050
- Zoro #
- G723924499
- UPC #
- 715959560443
- Country of Origin
- United States
- Item
- Extension Cable
- Connection Type
- Wired
- Compatible with Manufacturer Part Number
- 907483, 951291001, 951292001
- Features
- 11-Conductors to Support Contactor and Remote Voltage Control on all Miller Electronic CV 14-Pin Power Sources, Additional Functions Supported when Using the Invision MPa or XMT MPa Power Sources Include Synergic Pulsed MIG, Remote Process Select and Side Select Capabilities
- Compatible with Brand
- Miller Electric
Dimensions
- Cable Length
- 50 ft
- Fits Chest Size
- 11-Conductors to Support Contactor and Remote Voltage Control on all Miller Electronic CV 14-Pin Power Sources, Additional Functions Supported when Using the Invision MPa or XMT MPa Power Sources Include Synergic Pulsed MIG, Remote Process Select and Side Select Capabilities
Description
Extension Cable, Compatible with Brand Miller Electric, Compatible with Manufacturer Part Number 907483, 951291001, 951292001, Connection Type Wired, Cable Length 50 ft, Features 11-Conductors to Support Contactor and Remote Voltage Control on all Miller Electronic CV 14-Pin Power Sources, Additional Functions Supported when Using the Invision MPa or XMT MPa Power Sources Include Synergic Pulsed MIG, Remote Process Select and Side Select Capabilities
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.