Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Safety Lens, External

  • Mfr # 30320

  • Zoro # G916385106


product price: $2.95
/ea

Key Features

Welding Shade Designation
W5-13
Compatible with Brand
Jackson Safety
Standards
ANSI Z87.1 2010, CSA Z94.3, DIN Plus Certified
For Use With
Jackson Safety Trusight II
Includes
(2) AAA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30320
Zoro #
G916385106
UPC #
626053605438
Country of Origin
Viet Nam

Dimensions

Plate Width
5 1/4 in
Plate Thickness
0.1 in
Plate Length
4 1/2 in

Details

Welding Shade Designation
W5-13
Compatible with Brand
Jackson Safety
Standards
ANSI Z87.1 2010, CSA Z94.3, DIN Plus Certified
For Use With
Jackson Safety Trusight II
Item
Welding Safety Lens
Includes
(2) AAA Batteries
Compatible with Series
Truesight II
Compatible with Mfr. Model No.
46111, 46118, 46119, 46120, 46159, 46160, 46162, 46163, 46164
Features
Clear External Design, Protect The ADF Filter From Sparks, Scratches, and Smoke
Lens Color
Clear
Compatible with Manufacturer Model Number
46111, 46118, 46119, 46120, 46159, 46160, 46162, 46163, 46164
Compatible Manufacturer Model Number
46111, 46118, 46119, 46120, 46159, 46160, 46162, 46163, 46164
Material
Polycarbonate
Compatible Mfr. Model Number
46111, 46118, 46119, 46120, 46159, 46160, 46162, 46163, 46164
Compatible Manufacturer Part Number
46111, 46118, 46119, 46120, 46159, 46160, 46162, 46163, 46164

Description

Welding Safety Lens, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 35MC43, 54JM17, 54JM18, 62KE45, 62KE50, Compatible with Manufacturer Model Number 46111, 46118, 46119, 46120, 46159, 46160, 46162, 46163, 46164, Compatible with Series Truesight II, Features Clear External Design, Protect The ADF Filter From Sparks, Scratches, and Smoke, For Use With Jackson Safety Trusight II, Includes (2) AAA Batteries, Lens Color Clear, Material Polycarbonate, Plate Length 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.