Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WeldingHelmetKit, PP, Blk, Gry, Rd, PK6

  • Mfr # 38423

  • Zoro # G010111939


product price: $104.39
/pk 6, $17.40/ea
Free Shipping & Returns

Key Features

Color
Black, Gray, Red
Standards
ANSI Z98.1
For Use With
Hard Hats with Face Shields
Compatible with Manufacturer Model Number
14225, 14235, 14238
Thickness
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38423
Zoro #
G010111939
UPC #
626053610623
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
2.15 in
Width
5 1/2 in
Height
4 1/2 in

Details

Item
Welding Helmet Kit
Color
Black, Gray, Red
Standards
ANSI Z98.1
For Use With
Hard Hats with Face Shields
Compatible with Manufacturer Model Number
14225, 14235, 14238
Material
Polypropylene
Dielectric Protection
Yes
Compatible with Brand
Jackson Safety
Compatible with Series
Quad Series 14225, Quad Series 14235
Compatible Manufacturer Part Number
14225, 14235, 14238
Compatible Manufacturer Model Number
14225, 14235, 14238
For Use With Mfr. Model Number
14225, 14235, 14238
Compatible with Manufacturer Model No.
14225, 14235, 14238
Compatible with Mfr. Model No.
14225, 14235, 14238
For Use with Mfr Model Number
14225, 14235, 14238
Compatible with Product Type
Hard Hats with Face Shields
Compatible Pump Manufacturer Part Number
14225, 14235, 14238
Compatible Mfr. Model Number
14225, 14235, 14238

Description

Welding Helmet Kit, Color Black, Gray, Red, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 33VA77, 33VA78, 33VA79, 33VA85, 43FX97, 43FX98, 56HN20, 56HN29, 56HN31, 804HH2, 811PF1, Compatible with Manufacturer Model Number 14225, 14235, 14238, Compatible with Series Quad Series 14225, Quad Series 14235, For Use With Hard Hats with Face Shields, Height 4 1/2 in, Includes Not Applicable, Material Polypropylene, Standards ANSI Z98.1, Width 5 1/2 in, Package Quantity 6

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.