
Western Cowboy-Style Safety Hard Hat, 6-1/2 in Fits Mini Hat, 8 in Fits Max Hat, HDPE
Mfr # 17330
Zoro # G816312448
product price:Â $52.49
/eaKey Features
Head Protection Style
Western Outlaw
Head Protection Material
HDPE
Fits Hat Size
6-1/2 to 8
Suspension Adjustment Type
Ratcheting
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17330
Zoro #
G816312448
UPC #
626053603540
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8
Details
Head Protection Style
Western Outlaw
Head Protection Material
HDPE
Suspension Adjustment Type
Ratcheting
Color
Black
Head Protection Venting
Non-Vented
Description
Jackson Safety* hard hat Cowboy-Style, series: western Outlaw, 6-1/2 to 8 in size, fits minimum hat size: 6-1/2 in, fits maximum hat size: 8 in, black, HDPE, 4-point suspension, ANSI electrical class rating: class C, E and G, ANSI impact rating: type I, slotted: no, ratchet adjustment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.