Shop TINGLEY
See all product information
Create Account
J41108 SafetyFlex Storm Fly Front Hooded Jacket, Green, 4XL
- Mfr # J41108.4X
- Zoro # G405488394
product price:Â
$
80.79
/ea
Sold in multiples of 9 for
$727.11
Key Features
Size
4XL
Color
Green
Material
PVC on polyester
Closure Type
Snaps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J41108.4X
- Zoro #
- G405488394
- UPC #
- 81138158078
- Country of Origin
- China
- Color
- Green
- Material
- PVC on polyester
- Closure Type
- Snaps
Dimensions
- Size
- 4XL
Description
Tingley j41108 safetyflex storm fly front hooded jacket, green, 4xl safetyflex - specialty pvc for aggressive applications. The safetyflex flame resistant specialty pvc on polyester suit combines tough protection and comfortable fit. Made to resist industrial acids, chemicals, and caustics, safetyflex is engineered for protection. Ideal applications: chemical environments. Chemical resistance: many acids, oils, alcohols, salts and alkalies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.