WindGard AA-9
Mfr # 14495
Zoro # G5371265
product price: $5.85
/eaKey Features
Color
Orange
Material
Polyester
Size
Universal
Areas Covered
Ears, Head
Style
Over-The-Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14495
Zoro #
G5371265
UPC #
-
Country of Origin
China
Dimensions
Size
Universal
Details
Item
Wind Guard
Color
Orange
Material
Polyester
Areas Covered
Ears, Head
Style
Over-The-Head
Features
Flame Resistant Polyester, Snug Fitting Cap Style
Lining Material
100% Polyester Fleece
Interior Color
Orange
Description
Wind Guard, Outer Material Polyester, Areas Covered Ears, Head, Outer Color Orange, Lining Material 100 Percent Polyester Fleece, Features Flame Resistant Polyester, Snug Fitting Cap Style, Size Universal, Interior Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.