Winter Liner 325 Ultra Univ 3
Mfr # 14499
Zoro # G8590032
product price: $21.95
/eaKey Features
Color
Navy/Red
Material
Cotton
Size
Universal
Areas Covered
Ears, Face, Head, Neck
Style
Over The Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14499
Zoro #
G8590032
UPC #
-
Country of Origin
China
Dimensions
Size
Universal
Details
Item
Winter Liner
Color
Navy/Red
Material
Cotton
Areas Covered
Ears, Face, Head, Neck
Style
Over The Head
Features
Bottom Section is Flame Resistant, Detachable Bottom Section is Made from Double Layered Heavy Spun Polyester, Top Section is Flame Retardant
Standards
16 CFR 1610, Class 1
Adjustment Type
Button
Closure Type
Button
Lining Material
100% Polyester Fleece
Interior Color
Red
Description
Winter Liner, Outer Material Cotton, Polyester, Areas Covered Ears, Face, Head, Neck, Adjustment Type Button, Outer Color Navy, Lining Material 100 Percent Polyester Fleece, Features Bottom Section is Flame Resistant, Detachable Bottom Section is Made from Double Layered Heavy Spun Polyester, Top Section is Flame Retardant, Size Universal, Closure Type Button, Interior Color Red, Standards 16 CFR 1610, Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.