Zoro Homepage

Wrap-A-Round, Grey, XL

  • Mfr # 14766

  • Zoro # G4119845


product price: $38.65
/ea

Key Features

Blade Length
7 ft.
Measurement Type
SAE
Graduation Marks
Inches
Blade Material
Flexible Gasket
Case Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14766
Zoro #
G4119845
UPC #
626053604714
Country of Origin
United States

Dimensions

Blade Length
7 ft.
Size
5" x 7'
Pipe Diameter
4 in to 12 in

Details

Item
Wrap-a-Round,XL,Gray
Measurement Type
SAE
Graduation Marks
Inches
Blade Material
Flexible Gasket
Case Color
Gray
Belt Clip
No
Graduations
Inches
Tape Measure Product Grouping
Wrap-a-Round/Diameter Tape Measures
Blade Color
Gray
Maximum Temperature (°F)
550°F

Description

The Jackson Safety Contour Wrap-a-Round is the perfect tape measure for your next project. It will allow you to quickly take measurements without the need to re-position yourself. The tape measure has a flexible gasket that wraps around the blade, which makes it easy to handle and prevents slipping. With an SAE measurement type, this 7 ft long tape measure offers accuracy in every reading. Graduations are shown in inches on one side of the blade while millimetres are displayed on the other side. If you want an accurate tape measure that will make your work easier, consider investing in this Jackson Safety Tape Measure today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.