
Satin Aluminum 10 Series Right Hand Reverse Bevel Paddle Rim Panic Exit Device
Mfr # 311095PRC628
Zoro # G508571054
product price: $97.13
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311095PRC628
Zoro #
G508571054
UPC #
-
Country of Origin
United States
Description
CRL Jackson Exit Devices are universally recognized as the standard for aluminum storefront hardware. This paddle is designed with simplicity in mind, yet it will provide many years of smooth, reliable operation. Available in both a Rim and Concealed Vertical Rod version this device is suitable for use with 1-3/4 44.5 mm narrow, medium, and wide stile aluminum, wood, or hollow metal doors. The 10 Series Exit Device is the perfect solution when considering a reliable maintenance free means to satisfy life safety requirements.
B>SPECIFICATIONS:
Contoured Field Sizeable 48 1.22 m Long Crossbar
Dual Dogging Feature By Outside Cylinder - By Dogging Pins on Panic Housing
Wear Points Insulated by Nylon Sleeves and Rollers
1095 Rim Device
Requires Rim Cylinder for Keyed Entry
Cylinder Mounting Pad Not Required
MATERIALS:
Body and Arms: High Tensile Strength Aluminum
Mechanical Components: Stainless and Hardened Plated Steel
Latch and Strikes: Sintered Steel
B>SPECIFICATIONS:
1095 Rim Device
MATERIALS:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.