Zoro Homepage

Satin Aluminum 896 Removable Mullion for 2095 Style Rim Panic Exit Device

  • Mfr # 3089620958628

  • Zoro # G008582444


product price: $843.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3089620958628
Zoro #
G008582444
UPC #
-
Country of Origin
United States

Description

This extra heavy wall, cross-reinforced, extruded aluminum CRL Jackson Removable Mullion is designed to provide increased security when used with paired doors equipped with latch bolt type Rim Panic Exit Devices.
The 896 Mullion is supplied with a pair of installed strikes and stabilizers to prohibit deflection of the doors. Secure floor and header mounting brackets provide stability and easy removal of the Mullions for increased opening access. Standard height is 96 2.44 m, and it can be field cut to fit. Optional 120 3.05 m height is also available on special order.
MATERIALS:
Body: Extruded Aluminum
Stabilizer: Aluminum
Strike: Sintered Steel
Mounting Brackets: Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.