Zoro Homepage

Satin Aluminum Adjustable Spring Power Multi Size 105DegNo Hold Open Overhead Concealed Closer W/

  • Mfr # 21201P62817

  • Zoro # G108610108


product price: $426.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21201P62817
Zoro #
G108610108
UPC #
-
Country of Origin
United States

Description

The CRL Jackson 21201 Series Overhead Concealed Closer with P Offset Slide-Arm Hardware Package consists of a Spring Power Adjustable Closer mechanism, which depending on the selected spring size and closer function, is suitable for a range of doors from 30 to 42 762 mm to 1.07 m wide. The Closer is packaged complete with Cat. No. 20118 Mounting Clips, 201133 Offset Arm Package, 201129 Slide Channel, and complete installation instructions. The Closer has dual independent valves for closing operation one valve for closing, one valve for latching. 90Deg and 105Deg, Hold Open and No Hold Open models are available. Closers fit into standard 1-3/4 x 4 or larger header extrusions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.