- Home
- /
- Grounds & Outdoor
- /
- Lawn & Garden
- /
- Lawn & Garden Tools
- /
- Wheelbarrows & Yard Carts
- /
- Steel Wheebarrow, FlatFree Tires, 6cu. ft.
Jackson
Steel Wheebarrow, FlatFree Tires, 6cu. ft.
- Zoro #: G7206370
- Mfr #: M6SFFKB
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $314.90
Jackson #M6SFFKB Specifications
- Zoro #: G7206370
- Mfr #: M6SFFKB
- Capacity: 6 cu. ft.
- Material: Steel
- Wheel Type: Flat Free
- Item: Steel Wheebarrow,FlatFree Tires,6cu. ft.
- Product Type: Steel Wheebarrow,FlatFree Tires,6cu. ft.
- Country of Origin (subject to change): United States
Description
Steel Wheebarrow,FlatFree Tires,6cu. ft.
Reviews of Jackson #M6SFFKB
Explore more
- JACKSON Poly Contractor Wheelbarrow, 5.75cu. ft. MP57514
- JACKSON JACKSON 00104100 Wheelbarrow Tray, Steel, For M11T22 5.75 cu-ft Wheelbarrow 001041RV
- MARTIN WHEEL 408RBPU31 Wheelbarrow Wheel with Universal Hub, 350 lb Max Load, 8 in Dia Rim, 16 in Dia Tire 408RBPU31
- VULCAN Vulcan 34571 Wheelbarrow Tray, Steel, For 6 cu-ft Wheelbarrow 34571
- GLEASON WHEEL F/WB CNTR 14""D WB-466
- RICHELIEU Richelieu F21683 14 in. Flat Free Wheelbarrow Tire on Wheel with 4-6 in. Centered Hub; Black F21683
- Jackson Wheelbarrows & Yard Carts