This item is Discontinued.

Jacob Holtz Dual Wheel Swivel Caster w/Brake, 150 lb, 2 In.TPR 205-2XTPR-05-WB

Dual Wheel Swivel Caster w/Brake, 150 lb, 2 In.TPR (Discontinued)

  • Mfr # 205-2XTPR-05-WB
  • Zoro # G2990307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205-2XTPR-05-WB
Zoro #
G2990307
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2-45/64"
Wheel Dia.
2 in
Wheel Width
3/4 in
Stem Dia.
No Stem
Plate Size
1-3/4" x 3"
Caster Plate Size
1-3/4" x 3"
Mounting Plate Size
1 3/4 in x 3 in

Details

Caster Brake Included
Yes
Caster Load Rating Range
Light-Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
150 lb
Number of Wheels
2
Caster Stem Type
No Stem/Plate Included
Outside Bolt Hole Spacing
1 1/16 in x 2 1/4 in
Caster Swivel Lock Type
No Lock Included
Plate Caster Bolt Hole Pattern
C
Inside Bolt Hole Spacing
1 1/16 in x 2 1/4 in
Caster Brake Type
Pedal
Frame Finish
Enamel
Frame Material
Composite
Caster Core Material
Polypropylene
Caster Frame Material
Composite
Core Color
Black
Caster Plate Hole Pattern
C
Wheel Color
Gray
Item
Plate Caster
Caster Temp. Range Available
No
Caster Product Group
Swivel Caster with Brake
Tread Shape
Standard
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Load Rating Range
Light
Wheel/Tread Material
Thermoplastic Rubber

Description

Swivel, Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 3/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polypropylene, Number of Wheels 2, Caster Brake Type Pedal, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.