This item is Discontinued.

Jacob Holtz Dual Wheel Swivel Caster w/Brake, 150 lb, 4 In, TPR 405-2XTPR-29-WB

Dual Wheel Swivel Caster w/Brake, 150 lb, 4 In, TPR (Discontinued)

  • Mfr # 405-2XTPR-29-WB
  • Zoro # G4796906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405-2XTPR-29-WB
Zoro #
G4796906
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Wheel Dia.
4 in
Wheel Width
7/8 in
Stem Length
1 1/2 in
Stem Dia.
3/8 in

Details

Item
Stem Caster
Caster Brake Included
Yes
Caster Load Rating Range
Light-Duty
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
150 lb
Number of Wheels
2
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Thermoplastic Rubber
Caster Stem Type
Threaded
Caster Brake Type
Pedal
Caster Core Material
Polypropylene
Wheel Color
Gray
Frame Finish
Enamel
Core Color
Black
Caster Product Group
Swivel Caster with Brake
Caster Mounting Type
Stem
Wheel Core Material
Polypropylene

Description

Stem Caster, Swivel Caster with Brake, 150 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 7/8 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Threaded, Enamel Frame Finish, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.