Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0BM-5/16" Stainless Steel 1/8" Chuck

  • Mfr # JCM6625Z

  • Zoro # G1807416


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyed
Material
Stainless Steel
Bearing Type
Ball
Capacity Max.
0.156"
Capacity Min.
0.028"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCM6625Z
Zoro #
G1807416
UPC #
095456066250
Country of Origin
China

Dimensions

Mounting Size
5/16"-24
Overall Length
1 11/64 in
Compatible Drill Diameter - Maximum
5/32 in
Outside Diameter - Maximum
0.85 in
Compatible Drill Diameter - Minimum
1/32 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Stainless Steel
Bearing Type
Ball
Capacity Max.
0.156"
Capacity Min.
0.028"
Nominal Capacity
5/32 in
Key Number
K0M
Mounting Type
Threaded
Includes
Chuck Key
Max. Drill Capacity
5/32 in
Application
Portable Drills or Stationary Machine Tools
For Use With
KOM Chuck Key
Material - Machining
High Speed Steel
Min. Drill Capacity
0.0280 in
Keying
Keyed
Product Type
Drill Chuck
Type
Stainless Steel
Series
JCM
Duty Rating
Medium
T.I.R. Tolerance
0.007 in
Includes Key
Chuck Key Included
Features
Spark Prevention

Description

Drill Chuck, Portable Drills or Stationary Machine Tools, Threaded, Mounting Size 5/16 In.-24, Max. Drill Capacity 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.