Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10mm (3/8") Capacity Hand-Tite Keyless Drill Chuck with 3/8-24 Mount

  • Mfr # 30354

  • Zoro # G3139071


product price: $26.35
/ea

Key Features

Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
0.375 in
Capacity Min.
0.040 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30354
Zoro #
G3139071
UPC #
095456303546
Country of Origin
China

Dimensions

Mounting Size
3/8"-24
Outside Diameter - Maximum
1.78 in
Overall Length
2 11/64 in
Compatible Drill Diameter - Maximum
3/8 in
Compatible Drill Diameter - Minimum
1/16 in
Sleeve Diameter
1.68 in

Details

Item
Drill Chuck
Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
0.375 in
Capacity Min.
0.040 in
Mounting Type
Threaded
Nominal Capacity
3/8 in
For Use With
Power Tools
Keying
Keyless
Min. Drill Capacity
0.0400 in
Material - Machining
High Speed Steel
Max. Drill Capacity
3/8 in
Features
"Anti-Lock" Technology, "Click" Technology, Ratchet Locking System Technology
Product Type
Drill Chuck
Type
Light Duty
Series
510
Includes Sleeve
Sleeve Included
Duty Rating
Light
Includes Key
Key Not Included

Description

Drill Chuck, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.