Zoro Homepage

1/2" Professional Duty Keyed Chuck

  • Mfr # 31052D

  • Zoro # G2296761


product price: $49.89
/ea

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Ball
Capacity Max.
0.500"
Capacity Min.
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31052D
Zoro #
G2296761
UPC #
095456310520
Country of Origin
China

Dimensions

Mounting Size
1/2"-20
Compatible Drill Diameter - Maximum
1/2 in
Compatible Drill Diameter - Minimum
1/16 in
Sleeve Outer Diameter
1.72 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Ball
Capacity Max.
0.500"
Capacity Min.
0.063 in
Mounting Type
Threaded
Nominal Capacity
1/2 in
Key Number
KK
Includes
Chuck Key
Max. Drill Capacity
1/2 in
Min. Drill Capacity
1/16 in
Material - Machining
High Speed Steel
Features
Jaws Center-Grind for Straightness and Alignment
Keying
Keyed
For Use With
Electric Portable Drilling Machines
Product Type
Drill Chuck
Type
Industrial Duty
Compatible Tool Type
Electric Portable Drilling Machines
Includes Key
Chuck Key Included
Series
26
Duty Rating
Light

Description

Drill Chuck, Threaded, Mounting Size 1/2 In.-20, Max. Drill Capacity 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.