Zoro Homepage

1/2"x1/2"-20 Multi-Craft Drill Chuck

  • Mfr # 30602

  • Zoro # G1816884


product price: $27.19
/ea

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.500"
Capacity Min.
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30602
Zoro #
G1816884
UPC #
095456306028
Country of Origin
China

Dimensions

Mounting Size
1/2"-20
Overall Length
2 15/64 in
Compatible Drill Diameter - Minimum
1/16 in
Outside Diameter - Maximum
1.61 in
Compatible Drill Diameter - Maximum
1/2 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.500"
Capacity Min.
0.078 in
Mounting Type
Threaded
Includes
Chuck Key
Key Number
KK
Nominal Capacity
1/2 in
Max. Drill Capacity
1/2 in
Keying
Keyed
Features
Through-Hardened Jaws, Wear-Resistant Jaws
For Use With
Power Tools
Application
Corded or Cordless Reversible or Nonreversible Power Drills
Material - Machining
High Speed Steel
Min. Drill Capacity
5/64 in
Product Type
Drill Chuck
Type
Medium Duty
Duty Rating
Light
Includes Key
Chuck Key Included
Series
Multi-Craft

Description

Drill Chuck, Corded or Cordless Reversible or Nonreversible Power Drills, Threaded, Mounting Size 1/2 In.-20, Max. Drill Capacity 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.