Zoro Homepage

1/2"x3/8"-24 Multi-Craft Drill Chuck

  • Mfr # 30598

  • Zoro # G3118105


product price: $27.79
/ea

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.500"
Capacity Min.
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30598
Zoro #
G3118105
UPC #
095456305984
Country of Origin
China

Dimensions

Mounting Size
3/8"-24
Compatible Drill Diameter - Minimum
1/16 in
Compatible Drill Diameter - Maximum
1/2 in
Overall Length
2 15/64 in
Outside Diameter - Maximum
1.61 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.500"
Capacity Min.
0.078 in
Mounting Type
Threaded
Includes
Chuck Key
Nominal Capacity
1/2 in
Key Number
KK
Features
Through-Hardened Jaws, Wear-Resistant Jaws
Max. Drill Capacity
1/2 in
For Use With
For Corded or Cordless Reversible or Nonreversible Power Drills
Keying
Keyed
Material - Machining
High Speed Steel
Min. Drill Capacity
5/64 in
Application
Corded or Cordless Reversible or Nonreversible Power Drills
Product Type
Drill Chuck
Type
Medium Duty
Series
Multi-Craft
Includes Key
Chuck Key Included
Duty Rating
Light
Compatible Tool Type
Corded Reversible or Nonreversible Power Drills, Cordless Reversible or Nonreversible Power Drills

Description

Drill Chuck, Corded or Cordless Reversible or Nonreversible Power Drills, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.