Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13mm (1/2") Capacity Hand-Tite Keyless Drill Chuck with 3/8-24 Mount

  • Mfr # JCM31037

  • Zoro # G3396976


product price: $60.69
/ea

Key Features

Chuck Type
Keyless
Material
Steel
Bearing Type
Plain
Capacity Max.
0.500"
Capacity Min.
0.0625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCM31037
Zoro #
G3396976
UPC #
095456310377
Country of Origin
China

Dimensions

Mounting Size
3/8"-24
Outside Diameter - Maximum
1.68 in
Overall Length
2 35/64 in
Compatible Drill Diameter - Minimum
1/16 in
Compatible Drill Diameter - Maximum
1/2 in

Details

Item
Drill Chuck
Chuck Type
Keyless
Material
Steel
Bearing Type
Plain
Capacity Max.
0.500"
Capacity Min.
0.0625"
Nominal Capacity
1/2 in
Mounting Type
Threaded
Keying
Keyless
For Use With
Power Tools
Max. Drill Capacity
1/2 in
Material - Machining
High Speed Steel
Min. Drill Capacity
5/8 in
Product Type
Drill Chuck
Type
Light Duty
Features
"Anti-Lock" Technology, "Click" Technology, Ratchet Locking System Technology
Duty Rating
Light
Includes Sleeve
Sleeve Included
Includes Key
Key Not Included
Series
JCM

Description

Drill Chuck, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.