Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1BM-3/8" Stainless Steel 1/4" Chuck

  • Mfr # JCM6628Z

  • Zoro # G3389662


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyed
Material
Stainless Steel
Bearing Type
Ball
Capacity Max.
0.250"
Capacity Min.
0.028"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCM6628Z
Zoro #
G3389662
UPC #
095456066281
Country of Origin
China

Dimensions

Mounting Size
3/8"-24
Overall Length
1 37/64 in
Outside Diameter - Maximum
1.118 in
Compatible Drill Diameter - Maximum
1/4 in
Compatible Drill Diameter - Minimum
1/32 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Stainless Steel
Bearing Type
Ball
Capacity Max.
0.250"
Capacity Min.
0.028"
Mounting Type
Threaded
Key Number
K1M
Includes
Chuck Key
Nominal Capacity
1/4 in
Min. Drill Capacity
0.0280 in
Max. Drill Capacity
1/4 in
Material - Machining
High Speed Steel
For Use With
K1M Chuck Key
Keying
Keyed
Application
Portable Drills or Stationary Machine Tools
Product Type
Drill Chuck
Type
Stainless Steel
Series
JCM
Duty Rating
Medium
Features
Spark Prevention
T.I.R. Tolerance
0.007 in
Includes Key
Chuck Key Included

Description

Drill Chuck, Portable Drills or Stationary Machine Tools, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.