Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33BA-1/2" Plain Bearing Medium Duty 1/2" Chuck

  • Mfr # JCM6287

  • Zoro # G2939885


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.500"
Capacity Min.
0.080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCM6287
Zoro #
G2939885
UPC #
095456062870
Country of Origin
China

Dimensions

Mounting Size
1/2"-20
Compatible Drill Diameter - Minimum
5/64 in
Outside Diameter - Maximum
1.79 in
Compatible Drill Diameter - Maximum
1/2 in
Overall Length
2 7/16 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.500"
Capacity Min.
0.080"
Mounting Type
Threaded
Key Number
K32
Includes
Chuck Key
Nominal Capacity
1/2 in
Material - Machining
High Speed Steel
Min. Drill Capacity
5/64 in
Keying
Keyed
For Use With
Power Tools
Max. Drill Capacity
1/2 in
Product Type
Drill Chuck
Type
Medium Duty
Series
33
Duty Rating
Medium
Features
Hardened Keyholes, Hardened Nose, Jaws Center-Grind for Straightness and Alignment, Through-Hardened Sleeve Teeth
Includes Sleeve
Sleeve Included
T.I.R. Tolerance
0.004 in
Includes Key
Chuck Key Included

Description

Drill Chuck, Threaded, Mounting Size 1/2 In.-20, Max. Drill Capacity 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.