Zoro Homepage

34-06 Plain Bearing Heavy Duty 1/2" Chuck

  • Mfr # JCM6295

  • Zoro # G2857267


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Key Number
K3
Mounting Size
JT6
Capacity Min.
0.040"
Nominal Capacity
1/2 in
Chuck Type
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCM6295
Zoro #
G2857267
UPC #
095456002951
Country of Origin
China

Dimensions

Mounting Size
JT6
Outside Diameter - Maximum
2.04 in
Overall Length
2 47/64 in
Compatible Drill Diameter - Maximum
1/2 in
Compatible Drill Diameter - Minimum
3/64 in

Details

Item
Drill Chuck
Key Number
K3
Capacity Min.
0.040"
Nominal Capacity
1/2 in
Chuck Type
Heavy Duty
Bearing Type
Plain
Mounting Type
Jacobs Taper
Material
Steel
Capacity Max.
0.500"
For Use With
CNC Machining
Application
Coolant Thru, Drilling, High-Speed, Milling
Features
Hardened Keyholes, Hardened Nose, Jaws Center-Grind for Straightness and Alignment, Through-Hardened Sleeve Teeth
For Shank Type
Straight
Min. Drill Capacity
0.0400"
Keying
Keyed
Max. Drill Capacity
1/2"
Product Type
Drill Chuck
T.I.R. Tolerance
0.004 in
Includes Sleeve
Sleeve Included
Jacobs Taper Drive Type
Standard Drive
Includes Key
Chuck Key Included
Series
34
Duty Rating
Heavy

Description

Drill Chuck, Coolant Thru, Drilling, High-Speed, Milling, Jacobs Taper, Mounting Size JT6, Max. Drill Capacity 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.