Zoro Homepage

3/8" Multi-Craft Drill Chuck

  • Mfr # 30247D

  • Zoro # G0800003


product price: $21.89
/ea

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.375"
Capacity Min.
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30247D
Zoro #
G0800003
UPC #
095456302471
Country of Origin
China

Dimensions

Mounting Size
3/8"-24
Overall Length
1 27/32 in
Compatible Drill Diameter - Minimum
3/64 in
Outside Diameter - Maximum
1.28 in
Compatible Drill Diameter - Maximum
3/8 in
Sleeve Outer Diameter
1.22 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.375"
Capacity Min.
0.062 in
Nominal Capacity
3/8 in
Mounting Type
Threaded
Key Number
KG
Includes
Chuck Key
Max. Drill Capacity
3/8 in
Min. Drill Capacity
5/8 in
Features
Through-Hardened Jaws, Wear-Resistant Jaws
Keying
Keyed
Material - Machining
High Speed Steel
For Use With
Power Tools
Application
Corded or Cordless Reversible or Nonreversible Power Drills
Product Type
Drill Chuck
Type
Medium Duty
Includes Key
Chuck Key Included
Duty Rating
Light
Series
Multi-Craft

Description

Drill Chuck, Corded or Cordless Reversible or Nonreversible Power Drills, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.