Zoro Homepage

3/8" Professional Duty Keyed Chuck

  • Mfr # JCM30246

  • Zoro # G3232914


product price: $53.89
/ea

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.375"
Capacity Min.
0.0625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCM30246
Zoro #
G3232914
UPC #
095456302464
Country of Origin
China

Dimensions

Mounting Size
3/8"-24
Overall Length
2 1/16 in
Compatible Drill Diameter - Maximum
3/8 in
Outside Diameter - Maximum
1.427 in
Compatible Drill Diameter - Minimum
1/16 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.375"
Capacity Min.
0.0625"
Nominal Capacity
3/8 in
Key Number
K30
Mounting Type
Threaded
Includes
Chuck Key
Material - Machining
High Speed Steel
Min. Drill Capacity
1/16 in
Keying
Keyed
Max. Drill Capacity
3/8 in
For Use With
Power Tools
Product Type
Drill Chuck
Type
Industrial Duty
Series
40
Features
Jaws Center-Grind for Straightness and Alignment
Includes Key
Chuck Key Included
Duty Rating
Light

Description

Drill Chuck, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.