Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3A-3JT Plain Bearing Heavy Duty 5/8" Capacity Chuck

  • Mfr # 6223

  • Zoro # G2926217


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.625 in
Capacity Min.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6223
Zoro #
G2926217
UPC #
095456062238
Country of Origin
China

Dimensions

Mounting Size
JT3
Overall Length
2 7/8 in
Compatible Drill Diameter - Minimum
1/8 in
Outside Diameter - Maximum
2.3 in
Compatible Drill Diameter - Maximum
5/8 in
Sleeve Diameter
2.30 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.625 in
Capacity Min.
0.125 in
Includes
Chuck Key
Nominal Capacity
5/8 in
Mounting Type
Jacobs Taper
Key Number
K3
Features
Hardened Keyholes, Hardened Nose, Jaws Center-Grind for Straightness and Alignment, Through-Hardened Sleeve Teeth
Keying
Keyed
For Use With
Machine Tools
Max. Drill Capacity
5/8 in
Material - Machining
High Speed Steel
Min. Drill Capacity
1/8 in
Product Type
Drill Chuck
Type
Heavy Duty
Includes Sleeve
Sleeve Included
Duty Rating
Heavy
Includes Key
Chuck Key Included
Jacobs Taper Drive Type
Standard Drive
T.I.R. Tolerance
0.004 in
Series
3

Description

Drill Chuck, Jacobs Taper, Mounting Size JT3, Max. Drill Capacity 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.