Zoro Homepage

AO302 Arbor 3MT/2JT

  • Mfr # 7314N

  • Zoro # G3494233


product price: $35.99
/ea

Key Features

Overall Length
4 15/16 in
Material
Steel
Type
Taper
AO Number
302
Spindle End
3MT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7314N
Zoro #
G3494233
UPC #
095456000049
Country of Origin
China

Dimensions

Overall Length
4 15/16 in
Spindle End Size
MT3
Taper Size
Morse,Jacobs
Chuck End Size
JT2
Stem Length
4.94 in
Shank Length
4 15/16 in
Bore Diameter
0.37 in
Mount Taper Size
JT2
Shank Taper Size
MT3

Details

Material
Steel
Type
Taper
AO Number
302
Spindle End
3MT
Chuck End
2JT
Series
Morse Taper Jacobs(R) Taper Arbor
Item
Drill Chuck Arbor
For Use With
Custom Tool and Work Holding Designs, Specialized Machining Applications
Features
Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers
Shank Type - Machining
Taper
Mount Taper Type
Jacobs
T.I.R. Tolerance
0 in
Product Type
Drill Chuck Arbor
Shank Taper Type
Morse
Projection
2.62 in

Description

Drill Chuck Arbor, Taper Size Morse,Jacobs, Projection 2.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.