Zoro Homepage

AO303 Arbor 3MT/3JT

  • Mfr # 7315N

  • Zoro # G3176293


product price: $39.99
/ea

Key Features

Overall Length
5 1/4 in
Material
Steel
Type
Taper
AO Number
303
Spindle End
3MT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7315N
Zoro #
G3176293
UPC #
095456731561
Country of Origin
China

Dimensions

Overall Length
5 1/4 in
Spindle End Size
MT3
Stem Length
5.2700 in
Chuck End Size
JT3
Taper Size
Morse,Jacobs
Shank Length
5 1/4 in
Bore Diameter
0.37 in
Mount Taper Size
JT3
Shank Taper Size
MT3

Details

Material
Steel
Type
Taper
AO Number
303
Spindle End
3MT
Chuck End
3JT
Item
Drill Chuck Arbor
Series
Morse Taper Jacobs(R) Taper Arbor
Features
Adapts Jacobs Taper to Morse Tapers, Straight Shanks, Threaded Shanks and Bridgeport Tapers
Shank Type - Machining
Taper
For Use With
Custom Tool and Work Holding Designs, Specialized Machining Applications
Shank Taper Type
Morse
Product Type
Drill Chuck Arbor
Mount Taper Type
Jacobs
T.I.R. Tolerance
0 in
Projection
1.62 in

Description

Drill Chuck Arbor, Taper Size Morse,Jacobs, Projection 1.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.