
AO503 Arbor 5MT/3JT
Mfr # 7327N
Zoro # G7254690
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7 1/2 in
Product Type
Drill Chuck Arbor
Mount Taper Size
JT3
Shank Taper Size
MT5
Mount Taper Type
Jacobs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7327N
Zoro #
G7254690
UPC #
095456732766
Country of Origin
China
Dimensions
Overall Length
7 1/2 in
Mount Taper Size
JT3
Shank Taper Size
MT5
Details
Item
Drill Chuck Arbor
Product Type
Drill Chuck Arbor
Mount Taper Type
Jacobs
Shank Taper Type
Morse
Description
Drill Chuck Arbor, Projection Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.