Zoro Homepage

Chuck and K2 Key, 2A-1JT

  • Mfr # 33348

  • Zoro # G812648237


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Sleeve Diameter
1.420 in
Key Number
K2
Chuck Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33348
Zoro #
G812648237
UPC #
095456333482
Country of Origin
China

Dimensions

Sleeve Diameter
1.420 in
Chuck Size
3/8 in

Details

Item
Chuck and K2 Key,2A-1JT
Key Number
K2

Description

Chuck and K2 Key,2A-1JT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.