Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Chuck Key, 5/32, 1 Series, 3641

  • Mfr # JCM3641P20

  • Zoro # G0247344


product price: $7.19
/ea

Key Features

Pilot Size (In.)
5/32
Used On
1 Series
Jacobs equivalent
3641
Chuck Key Size
K1
Includes
Chuck Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCM3641P20
Zoro #
G0247344
UPC #
095456036413
Country of Origin
China

Dimensions

Pilot Size (In.)
5/32
Chuck Key Size
K1
Key Size
K1
Pilot Size
5/32 in

Details

Item
Drill Chuck Key
Used On
1 Series
Jacobs equivalent
3641
Includes
Chuck Key
Jacobs Equivalent
3641
For Use With
1 Series
Handle Type
T
Key Number
K1
Compatible Drill Chuck
1 Series
Product Type
Chuck Key
Handle Style
T-Handle
Number of Teeth
11

Description

Drill Chuck Key, Key Size K1, Pilot Size 5/32 in, Handle Type T, For Use With 1 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.