Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Chuck Key, 1/8, 0 Series, 3637

  • Mfr # JCM3637P

  • Zoro # G2788396


product price: $8.99
/ea

Key Features

Pilot Size (In.)
1/8
Used On
0 Series
Jacobs equivalent
3637
Chuck Key Size
KO
Includes
Chuck Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCM3637P
Zoro #
G2788396
UPC #
095456036376
Country of Origin
China

Dimensions

Pilot Size (In.)
1/8
Chuck Key Size
KO
Pilot Size
1/8 in
Key Size
K0

Details

Item
Drill Chuck Key
Used On
0 Series
Jacobs equivalent
3637
Includes
Chuck Key
Jacobs Equivalent
3637
Material - Machining
Steel
For Use With
0 Series
Type
KO
Handle Type
T
Features
Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load
Compatible Drill Chuck
0 Series
Key Number
K0
Product Type
Chuck Key
Material
Steel
Handle Style
T-Handle
Number of Teeth
11

Description

Drill Chuck Key, Type KO, Key Size K0, Pilot Size 1/8 in, Handle Type T, Material - Machining Steel, Features Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load, For Use With 0 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.