Zoro Homepage

Drill Chuck Key, 1/4, 2 Series, 3649

  • Mfr # JCM3649P20

  • Zoro # G2653813


product price: $8.99
/ea

Key Features

Pilot Size (In.)
1/4
Used On
2 Series
Jacobs equivalent
3649
Chuck Key Size
K2
Includes
Chuck Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCM3649P20
Zoro #
G2653813
UPC #
095456036499
Country of Origin
China

Dimensions

Pilot Size (In.)
1/4
Chuck Key Size
K2
Key Size
K2
Pilot Size
1/4 in

Details

Item
Drill Chuck Key
Used On
2 Series
Jacobs equivalent
3649
Includes
Chuck Key
Jacobs Equivalent
3649
For Use With
2 Series
Features
Nickel Thumb Grip Increases Leverage and User Comfort, Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load
Type
K2
Handle Type
Thumb
Material - Machining
Steel
Product Type
Chuck Key
Key Number
K2
Compatible Drill Chuck
2 Series
Material
Steel

Description

Drill Chuck Key, Type K2, Key Size K2, Pilot Size 1/4 in, Handle Type Thumb, Material - Machining Steel, Features Nickel Thumb Grip Increases Leverage and User Comfort, Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load, For Use With 2 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.