K30 Chuck Key
Mfr # JCM13702P20
Zoro # G2435614
product price: $8.99
/eaKey Features
Pilot Size (In.)
15/64
Used On
31 Series and 8-1/2N
Jacobs equivalent
3664
Chuck Key Size
K30
Includes
Chuck Key
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JCM13702P20
Zoro #
G2435614
UPC #
095456036642
Country of Origin
China
Dimensions
Pilot Size (In.)
15/64
Chuck Key Size
K30
Key Size
K30
Pilot Size
15/64 in
Details
Item
Drill Chuck Key
Used On
31 Series and 8-1/2N
Jacobs equivalent
3664
Includes
Chuck Key
Jacobs Equivalent
3664
Features
Nickel Thumb Grip Increases Leverage and User Comfort, Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load
Type
K30
Material - Machining
Steel
For Use With
31 Series, 8-1/2N
Handle Type
Thumb
Key Number
K30
Product Type
Chuck Key
Material
Steel
Compatible Drill Chuck
31 Series, 8 1/2N
Number of Teeth
10
Handle Style
Thumb Handle
Description
Drill Chuck Key, Type K30, Key Size K30, Pilot Size 15/64 in, Handle Type Thumb, Material - Machining Steel, Features Nickel Thumb Grip Increases Leverage and User Comfort, Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load, For Use With 31 Series, 8-1/2N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.