Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K32 Chuck Key

  • Mfr # JCM13701P20

  • Zoro # G2762435


product price: $8.19
/ea

Key Features

Pilot Size (In.)
1/4
Used On
32, 33 Series and 11N
Jacobs equivalent
3666
Chuck Key Size
K32
Includes
Chuck Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCM13701P20
Zoro #
G2762435
UPC #
095456036666
Country of Origin
China

Dimensions

Pilot Size (In.)
1/4
Chuck Key Size
K32
Key Size
K32
Pilot Size
1/4 in

Details

Item
Drill Chuck Key
Used On
32, 33 Series and 11N
Jacobs equivalent
3666
Includes
Chuck Key
Jacobs Equivalent
3666
Type
K32
Features
Nickel Thumb Grip Increases Leverage and User Comfort, Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load
Handle Type
Thumb
Material - Machining
Steel
For Use With
32, 33 Series, 11N
Material
Steel
Product Type
Chuck Key
Key Number
K32
Compatible Drill Chuck
11N, 32, 33 Series

Description

Drill Chuck Key, Type K32, Key Size K32, Pilot Size 1/4 in, Handle Type Thumb, Material - Machining Steel, Features Nickel Thumb Grip Increases Leverage and User Comfort, Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load, For Use With 32, 33 Series, 11N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.