Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chuck Key, T Handle, 1/8" Pilot Sz

  • Mfr # JCM3639P

  • Zoro # G811963614


product price: $19.99
/ea

Key Features

Key Number
K0M
Handle Type
T
Number of Keys
1
Product Type
Chuck Key
Pilot Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCM3639P
Zoro #
G811963614
UPC #
095456136397
Country of Origin
China

Dimensions

Pilot Size
1/8 in
Key Size
1/8"

Details

Item
Chuck Key
Key Number
K0M
Handle Type
T
Number of Keys
1
Product Type
Chuck Key
Compatible Drill Chuck
0M Series

Description

Chuck Key, Key Size 1/8 In., Pilot Size 1/8 in, Number of Keys 1, Handle Type T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.