Zoro Homepage

Chuck Key, T Handle, 5/32" Pilot Sz

  • Mfr # JCM3643P

  • Zoro # G911963606


product price: $31.45
/ea

Key Features

Key Number
K1M
Number of Keys
1
Pilot Size
5/32 in
Compatible Drill Chuck
1M Series
Product Type
Chuck Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCM3643P
Zoro #
G911963606
UPC #
095456136434
Country of Origin
China

Dimensions

Pilot Size
5/32 in
Key Size
5/32"

Details

Item
Chuck Key
Key Number
K1M
Number of Keys
1
Compatible Drill Chuck
1M Series
Product Type
Chuck Key
Handle Type
T

Description

Chuck Key, Key Size 5/32 In., Pilot Size 5/32 in, Number of Keys 1, Handle Type T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.