
Drill Chuck Arbor, 3 5/8" L
Mfr # 7354DN
Zoro # G211963641
product price: $34.99
/eaKey Features
Overall Length
3 5/8 in
Compatible with Product Type
Drill and Tap Chucks
Shank Taper Size
1/2 in
Mount Taper Size
JT33
Product Type
Drill Chuck Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7354DN
Zoro #
G211963641
UPC #
095456735439
Country of Origin
China
Dimensions
Overall Length
3 5/8 in
Shank Taper Size
1/2 in
Mount Taper Size
JT33
Details
Item
Drill Chuck Arbor
Compatible with Product Type
Drill and Tap Chucks
Product Type
Drill Chuck Arbor
Mount Taper Type
Jacobs
Shank Taper Type
Straight Shank
Description
Drill Chuck Arbor, Compatible with Product Type Drill and Tap Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.