Zoro Homepage

Drill Chuck Arbor, 3 7/8" L

  • Mfr # 7357N

  • Zoro # G911963620


product price: $49.99
/ea

Key Features

Overall Length
3 7/8 in
Compatible with Product Type
Drill and Tap Chucks
Shank Taper Type
Straight Shank
Product Type
Drill Chuck Arbor
Mount Taper Size
JT3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7357N
Zoro #
G911963620
UPC #
095456735767
Country of Origin
China

Dimensions

Overall Length
3 7/8 in
Mount Taper Size
JT3
Shank Taper Size
5/8 in

Details

Item
Drill Chuck Arbor
Compatible with Product Type
Drill and Tap Chucks
Shank Taper Type
Straight Shank
Product Type
Drill Chuck Arbor
Mount Taper Type
Jacobs

Description

Drill Chuck Arbor, Compatible with Product Type Drill and Tap Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.