
Drill Chuck Arbor, 4 1/8" L
Mfr # 7364DN
Zoro # G211963627
product price: $56.79
/eaKey Features
Overall Length
4 1/8 in
Compatible with Product Type
Drill and Tap Chucks
Shank Taper Size
3/4 in
Product Type
Drill Chuck Arbor
Mount Taper Size
JT6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7364DN
Zoro #
G211963627
UPC #
095456000209
Country of Origin
China
Dimensions
Overall Length
4 1/8 in
Shank Taper Size
3/4 in
Mount Taper Size
JT6
Details
Item
Drill Chuck Arbor
Compatible with Product Type
Drill and Tap Chucks
Product Type
Drill Chuck Arbor
Shank Taper Type
Straight Shank
Mount Taper Type
Jacobs
Description
Drill Chuck Arbor, Compatible with Product Type Drill and Tap Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.