Zoro Homepage

Drill Chuck Arbor, 4 1/8" L

  • Mfr # 7365N

  • Zoro # G711963622


product price: $58.45
/ea

Key Features

Overall Length
4 1/8 in
Compatible with Product Type
Drill and Tap Chucks
Product Type
Drill Chuck Arbor
Shank Taper Type
Straight Shank
Shank Taper Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7365N
Zoro #
G711963622
UPC #
095456736566
Country of Origin
China

Dimensions

Overall Length
4 1/8 in
Shank Taper Size
3/4 in
Mount Taper Size
JT33

Details

Item
Drill Chuck Arbor
Compatible with Product Type
Drill and Tap Chucks
Product Type
Drill Chuck Arbor
Shank Taper Type
Straight Shank
Mount Taper Type
Jacobs

Description

Drill Chuck Arbor, Compatible with Product Type Drill and Tap Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.