
Drill Chuck Arbor, 4 3/16" L
Mfr # 7347DN
Zoro # G211963610
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 3/16 in
Compatible with Product Type
Drill and Tap Chucks
Product Type
Drill Chuck Arbor
Mount Taper Size
5/8"-16
Shank Taper Type
Morse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7347DN
Zoro #
G211963610
UPC #
095456000292
Country of Origin
China
Dimensions
Overall Length
4 3/16 in
Mount Taper Size
5/8"-16
Shank Taper Size
MT2
Details
Item
Drill Chuck Arbor
Compatible with Product Type
Drill and Tap Chucks
Product Type
Drill Chuck Arbor
Shank Taper Type
Morse
Mount Taper Type
Threaded Shank
Description
Drill Chuck Arbor, Compatible with Product Type Drill and Tap Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.